Shop ONLINE METAL SUPPLY

5.500 in (5-1/2 in) OD, 1.000 in Wall, 6 inches, 316 Stainless Steel Round Tube, Seamless

  • Mfr # 316SMLSMF5.5W161

  • Zoro # G623007728


product price:  $649.99
/ea
Sold in multiples of 5 for $3,249.95
Free Shipping & Returns

Key Features

Alloy Type
316
Length
6 in
Shape
Hollow Bar
Inside Diameter
3.5 in
Standards
ASTM A511
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
316SMLSMF5.5W161
Zoro #
G623007728
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Wall Thickness
1 in
Inside Diameter
3.5 in
Length Tolerance
-0/+0.999 in
Outside Diameter
5.5 in
Outside Dia. Tolerance
+/-0.030 in

Details

Alloy Type
316
Shape
Hollow Bar
Standards
ASTM A511
Wall Thickness Tolerance
+/-0.120 in
Finish
Mill (Unpolished)
Temper
Annealed
Item
Stainless Steel

Description

Heavy Wall Stainless Steel Round Tubing is also known as "Hollow Bar" and is commonly used instead of solid bar when machining to decrease the waste of material and machining times. 316 Stainless Steel Round Tubing offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.