Shop ONLINE METAL SUPPLY

5.750 (5-3/4 inch) x 18 inches, C360-H02 Brass Round Rod

  • Mfr # 360H2RRD5.75L18.1.V2

  • Zoro # G723096530


product price:  $1,648.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Alloy Type
C360
Length
18 in
Finish
Unpolished (Mill)
Temper
H02
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360H2RRD5.75L18.1.V2
Zoro #
G723096530
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
5-3/4 in
Length
18 in
Diameter Tolerance
+/-0.05 in
Length Tolerance
-0/+0.999 in

Details

Material
Brass
Alloy Type
C360
Finish
Unpolished (Mill)
Temper
H02
Shape
Round Rod
Standards
ASTM B16

Description

C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass. The addition of small amounts of lead enhances its machinability, making it easier to cut, drill, and shape using various machining processes. C360 brass round rod is a cylindrical solid form of C360 brass, commonly used in applications where a round shape is required. C360 brass round rods find applications in various industries, including manufacturing, construction, plumbing, electrical, and automotive. They are used to produce a wide range of components such as fittings, valves, connectors, fasteners, gears, bushings, and decorative elements.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.