Shop ONLINE METAL SUPPLY
See all product information
5.750 (5-3/4 inch) x 6 inches, 304 Stainless Steel Round Rod, CF
Mfr # 304ARRD5.75L6.1.V2
Zoro # G923093902
product price:Â $820.99
/ea
Sold in multiples of 5 for $4,104.95
Free Shipping & Returns
Key Features
Alloy Type
304
Length
6 in
Material
Stainless Steel
Diameter Tolerance
+/-0.007 in
Finish
Cold Finished
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304ARRD5.75L6.1.V2
Zoro #
G923093902
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
5-3/4 in
Length
6 in
Diameter Tolerance
+/-0.007 in
Length Tolerance
-0/+0.249 in
Details
Alloy Type
304
Material
Stainless Steel
Finish
Cold Finished
Standards
ASTM A276
Shape
Round Rod
Temper
Annealed
Description
304 Stainless Steel alloy is one of the most widely used of the stainless and heat resisting steels. Offers good resistance to atmospheric conditions, chemicals, acids and foods. Can be formed and welded. Chrome-Nickel, Non-Hardening, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds) | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.