Shop ONLINE METAL SUPPLY

5.750 (5-3/4 inch) x 9 inches, A2 Tool Steel Round Rod, DCF, Oversized

  • Mfr # A2RRDCFD5.75L9.1

  • Zoro # G423105754


product price:  $993.99
/ea
Sold in multiples of 5 for $4,969.95
Free Shipping & Returns

Key Features

Material
Tool Steel
Length Tolerance
-0/+0.249 in
Temper
Annealed
Finish
Decarb Free
Diameter Tolerance
+0.062 to +0.109 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A2RRDCFD5.75L9.1
Zoro #
G423105754
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.249 in
Length
9 in
Diameter Tolerance
+0.062 to +0.109 in
Diameter
5-3/4 in

Details

Material
Tool Steel
Temper
Annealed
Finish
Decarb Free
Alloy Type
A2
Shape
Round Rod
Standards
ASTM 681, AISI A2

Description

A2 Tool Steel is an air-hardening tool steel, characterized by its excellent versatility, non-deforming, and toughness properties. Decarb Free Rounds are produced oversize on diameter to finish to listed size.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.