Shop ONLINE METAL SUPPLY

5/8 in-11 TPI x 24 inches, Zinc Plated Steel Fully Threaded Rod, Course, RH

  • Mfr # LCZTHRRRD0.625L24.1

  • Zoro # G523068805


product price:  $47.45
/ea
Sold in multiples of 6 for $284.70

Key Features

Overall Length
24 in
Finish
Zinc Plated
Material Quality Standards
ASTM A307
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCZTHRRRD0.625L24.1
Zoro #
G523068805
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in

Details

Item
Steel
Finish
Zinc Plated
Material Quality Standards
ASTM A307

Description

Produced from low carbon steel, these fully threaded steel rods are zinc plated to withstand mildly corrosive and interior applications.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.