
Shop ONLINE METAL SUPPLY
See all product information
5/8 in OD, 0.028 in Wall, 0.569 in ID, 18 in long, 304 Stainless Steel Round Tube, Welded
Mfr # 304WRTMF0.625W0.028181
Zoro # G923016673
product price:Â $36.39
/ea
Sold in multiples of 8 for $291.12
Key Features
Alloy Type
304
Wall Thickness Tolerance
+/-10%
Outside Dia. Tolerance
+/-0.005 in
Length
18 in
Shape
Round Tube
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304WRTMF0.625W0.028181
Zoro #
G923016673
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+/-0.005 in
Length
18 in
Outside Diameter
0.625 in
Inside Diameter
0.569 in
Length Tolerance
Listed length up to plus 1 in
Wall Thickness
0.028 in
Details
Alloy Type
304
Wall Thickness Tolerance
+/-10%
Shape
Round Tube
Standards
ASTM A249, A269
Item
Stainless Steel
Temper
Annealed
Finish
Mill (Unpolished)
Description
Welded Stainless Steel Tube is the most commonly produced type of stainless tube available. It has flash removed on outside diameter and provides a smooth bright finish with little or no evidence of a seam. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.