
5/8 in x 1-3/4 in x 9 in, C110 Copper Flat Bar
Mfr # C110CUFBT0.625W1.75L9.1
Zoro # G223090069
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.625 in
Length Tolerance
-0.063/+1 in
Width
1.75 in
Temper
H02
Shape
Flat Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C110CUFBT0.625W1.75L9.1
Zoro #
G223090069
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.625 in
Length Tolerance
-0.063/+1 in
Width
1.75 in
Width Tolerance
+/-0.0.008 in
Length
9 in
Details
Temper
H02
Shape
Flat Bar
Item
Copper
Standards
ASTM B187
Finish
Mill (Unpolished)
Material
Copper
Thickness Tolerance
+/-0.005 in
Alloy Type
C110
Description
C110 copper, also known as electrolytic tough pitch (ETP) copper, is a high-quality copper alloy that is widely used due to its excellent electrical and thermal conductivity, good mechanical properties, and corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.