Shop ONLINE METAL SUPPLY

5/8 in x 5/8 in x 60 in, 12L14 Steel Square Bar, Cold Finished

  • Mfr # 12L14SB0.625W0.625L60.1

  • Zoro # G723020412


product price:  $82.95
/ea
Sold in multiples of 4 for $331.80

Key Features

Material
Steel
Alloy Type
12L14
Thickness
0.625 in
Width
0.625 in
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12L14SB0.625W0.625L60.1
Zoro #
G723020412
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.625 in
Width
0.625 in
Length
60 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
Industry Standards

Details

Material
Steel
Alloy Type
12L14
Finish
Cold Finished
Temper
Annealed
Standards
ASTM A108
Thickness Tolerance
Industry Standards
Shape
Square Bar

Description

12L14 Cold Finished Square Bar, (aka Cold Roll Square Bar) is a free machining steel with closer dimensional accuracy, tolerances, and smoother surface finish than hot rolled bar. 12L14 Steel is a standard free cutting carbon steel, with smooth bright finishes after machining.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.