5/8 in x 6 in x 6 in, C954 Aluminum Bronze Flat Bar

  • Mfr # 954BRFBT0.625W6L6.1

  • Zoro # G923093339


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Tolerances
Oversized on all dimensions to finish to listed size
Shape
Flat Bar
Length
6 in
Standards
ASTM B505, 9C
Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
954BRFBT0.625W6L6.1
Zoro #
G923093339
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Thickness
0.625 in
Width
6 in

Details

Tolerances
Oversized on all dimensions to finish to listed size
Item
Bronze
Shape
Flat Bar
Standards
ASTM B505, 9C
Temper
As Cast
Finish
Cast (Oversized)
Alloy Type
C954
Material
Bronze

Description

C95400 Aluminum Bronze is a hard, tough bronze that resists wear, abrasion, and deformations under high compressive loads. It displays high strength and corrosion resistance and is one of the most popular general purpose bronzes and excels at metal to metal wear resistance. All dimensions are oversized to allow finishing at listed size.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.