Shop ONLINE METAL SUPPLY

5/8 in x 6 in x 7 in, 304 Stainless Steel Flat Bar, HRAP

  • Mfr # 304TRUEFBT0.625W6L7.1

  • Zoro # G723002753


product price:  $153.99
/ea
Sold in multiples of 12 for $1,847.88
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.625 in
Width
6 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304TRUEFBT0.625W6L7.1
Zoro #
G723002753
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.625 in
Width
6 in
Length
7 in
Length Tolerance
-0.063/+0.999 in
Width Tolerance
+0.093/-0.062 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
HRAP
Temper
Annealed
Standards
ASTM A479, QQS-763
Shape
Flat Bar
Thickness Tolerance
+/-0.020 in

Description

Stainless steel true bar provides tighter tolerances in its thickness and width, and better squareness on its edges. The bar is drawn through a pre-formed die to achieve more exacting tolerances. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability. Chrome-Nickel, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.