5/8 in x 7/8 in x 4 in, 17-4 Stainless Steel Flat Bar, Hot Rolled

  • Mfr # 174TRUEFBT0.625W0.875L4.1

  • Zoro # G922992527


product price:  $21.19
/ea

Key Features

Material
Stainless Steel
Alloy Type
17-4
Thickness
0.625 in
Thickness Tolerance
Industry Standards
Standards
AMS 5643, ASTM A564
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
174TRUEFBT0.625W0.875L4.1
Zoro #
G922992527
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.625 in
Width
0.875 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Length
4 in
Width Tolerance
Industry Standards

Details

Material
Stainless Steel
Alloy Type
17-4
Item
Stainless Steel
Thickness Tolerance
Industry Standards
Standards
AMS 5643, ASTM A564
Temper
Cond A
Finish
Hot Rolled
Shape
Flat Bar

Description

Stainless steel true bar provides tighter tolerances in its thickness and width, and better squareness on its edges. The bar is drawn through a pre-formed die to achieve more exacting tolerances.17-4 Stainless Steel offers high strength and hardness along with excellent corrosion resistance and toughness. Precipitation Hardening, Martensitic (Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.