Shop ONLINE METAL SUPPLY
See all product information
6 in OD, 0.120 in Wall, 5.760 in ID, 11 in long, 316 Stainless Steel Round Tube, Welded
Mfr # 316WDTMF6W0.12111
Zoro # G723022195
product price:Â $195.99
/ea
Sold in multiples of 12 for $2,351.88
Free Shipping & Returns
Key Features
Alloy Type
316
Length
11 in
Wall Thickness
0.12 in
Outside Diameter
6 in
Standards
ASTM A249, A269
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
316WDTMF6W0.12111
Zoro #
G723022195
UPC #
-
Country of Origin
Multiple
Dimensions
Length
11 in
Wall Thickness
0.12 in
Outside Diameter
6 in
Outside Dia. Tolerance
+/-0.015 in
Length Tolerance
Listed length up to plus 1 in
Inside Diameter
5.76 in
Details
Alloy Type
316
Standards
ASTM A249, A269
Shape
Round Tube
Finish
Mill (Unpolished)
Wall Thickness Tolerance
+/-10%
Item
Stainless Steel
Temper
Annealed
Description
Welded Stainless Steel Tube is the most commonly produced type of stainless tube available. It has flash removed on outside diameter and provides a smooth bright finish with little or no evidence of a seam. 316 Stainless Steel Round Tubing offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.