
Shop ONLINE METAL SUPPLY
See all product information
6 in OD, 0.188 in Wall, 5.625 in ID, 72 in long, 304 Stainless Steel Round Tube, Seamless
Mfr # 304SLSRT6W0.1875721
Zoro # G923023640
product price:Â $1,508.99
/ea
Sold in multiples of 4 for $6,035.96
Free Shipping & Returns
Key Features
Alloy Type
304
Temper
Annealed
Wall Thickness
0.188 in
Inside Diameter
5.625 in
Shape
Round Tube
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304SLSRT6W0.1875721
Zoro #
G923023640
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.188 in
Inside Diameter
5.625 in
Length Tolerance
Listed length up to plus 1 in
Outside Diameter
6 in
Outside Dia. Tolerance
+/-0.030 in
Length
72 in
Details
Alloy Type
304
Temper
Annealed
Item
Stainless Steel
Shape
Round Tube
Standards
ASTM A269, A213
Finish
Mill (Unpolished)
Wall Thickness Tolerance
+/-10%
Description
Seamless Stainless Steel Round Tube offers a smooth surface both on inside and outside diameters, to allow smooth fluid transfer while offering increased overall psi ratings over welded tube. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.