Shop ONLINE METAL SUPPLY

6 in x 13 lb (6 in x 2.157 in x 0.437 in) x 8 in, A36 Steel Channel, Hot Rolled

  • Mfr # STLCHLW6H2.157T0.437L8.1

  • Zoro # G423016944


product price:  $96.45
/ea
Sold in multiples of 12 for $1,157.40

Key Features

Length Tolerance
+/-1/4 in
Thickness
0.437 in
Length
8 in
Finish
Hot Rolled
Height
2.157 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STLCHLW6H2.157T0.437L8.1
Zoro #
G423016944
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1/4 in
Thickness
0.437 in
Length
8 in
Height
2.157 in
Width
6 in

Details

Finish
Hot Rolled
Shape
Channel
Item
Steel

Description

A36 Steel Channel is a hot rolled, mild steel structural C shape with inside radius corners. Listed by outside dimensions on Width x Height x Thickness x Length.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.