Shop ONLINE METAL SUPPLY

6 in x 8.2 lb (6 in x 1.90 in x 0.200 in) x 10 in, A36 Steel Channel, Hot Rolled

  • Mfr # STLCHLW6H1.9T0.2L10.1

  • Zoro # G223024415


product price:  $81.45
/ea
Sold in multiples of 12 for $977.40

Key Features

Finish
Hot Rolled
Thickness
0.2 in
Shape
Channel
Length
10 in
Height
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STLCHLW6H1.9T0.2L10.1
Zoro #
G223024415
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.2 in
Length
10 in
Height
1.9 in
Length Tolerance
+/-1/4 in
Width
6 in

Details

Finish
Hot Rolled
Shape
Channel
Item
Steel

Description

A36 Steel Channel is a hot rolled, mild steel structural C shape with inside radius corners. Listed by outside dimensions on Width x Height x Thickness x Length.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.