
6.000 (6 inch) x 4 inches, 954 Aluminum Bronze Round Rod
Mfr # C954RRD6L4.1.V2
Zoro # G923116113
product price:Â $1,458.99
/ea
Free Shipping & Returns
Key Features
Material
Bronze
Alloy Type
954
Shape
Round Rod
Diameter Tolerance
+0.163 to +0.213 in
Finish
Cast (Oversized)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C954RRD6L4.1.V2
Zoro #
G923116113
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter Tolerance
+0.163 to +0.213 in
Length
4 in
Diameter
6 in
Length Tolerance
-0/+0.249 in
Details
Material
Bronze
Alloy Type
954
Shape
Round Rod
Finish
Cast (Oversized)
Standards
ASTM B505
Description
C954 Aluminum Bronze, is one of the most popular, all purpose aluminum bronze alloys. It provides high yield and tensile strength, good ductility, weldability and exceptional resistance to wear, fatigue and deformation under shock or overload. Diameters are produced oversized to allow finishing to listed size.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.