Shop ONLINE METAL SUPPLY
See all product information
6.000 (6 inch) x 6 inches, Cast Nylon MD Plastic Round Rod
Mfr # MDNYLRRD6L6.1
Zoro # G722986221
product price:Â $519.99
/ea
Sold in multiples of 12 for $6,239.88
Free Shipping & Returns
Key Features
Material
Plastic
Color
Dark Gray
Diameter
6 in
Shape
Round Rod
Finish
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MDNYLRRD6L6.1
Zoro #
G722986221
UPC #
-
Country of Origin
Multiple
Dimensions
Length
6 in
Diameter
6 in
Length Tolerance
-0/+0.249 in
Details
Material
Plastic
Color
Dark Gray
Shape
Round Rod
Finish
Smooth
Grade
Cast Nylon MD
Standards
PA6
Description
Cast Nylon with MDS additive (Moly-filled) provides exceptional wear resistance as well as a self-lubricating surface. Made of Cast Nylon, it is easier to machine and provides better electrical insulation.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.