Shop ONLINE METAL SUPPLY
See all product information
6.000 (6 inch) x 6 inches, M2 Tool Steel Round Rod, DCF, Oversized
Mfr # TSM2RRDCFD6L6.1
Zoro # G923094138
product price:Â $1,529.99
/ea
Sold in multiples of 5 for $7,649.95
Free Shipping & Returns
Key Features
Material
Tool Steel
Length Tolerance
-0/+0.249 in
Diameter Tolerance
+0.093 to +0.140 in
Diameter
6 in
Finish
Decarb Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TSM2RRDCFD6L6.1
Zoro #
G923094138
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.249 in
Diameter Tolerance
+0.093 to +0.140 in
Diameter
6 in
Length
6 in
Details
Material
Tool Steel
Finish
Decarb Free
Alloy Type
M2
Temper
Annealed
Shape
Round Rod
Standards
ASTM 681, AISI M2
Description
M2 tool steel is a high-speed, molybdenum-based steel alloy known for its high hardness, toughness, and excellent wear resistance, making it ideal for high-performance cutting tools. Alloying elements include molybdenum, tungsten, chromium, and vanadium, which contribute to its strength and ability to withstand high temperatures during machining. Decarb Free Rounds are produced oversize on diameter to finish to listed size.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.