
Shop ONLINE METAL SUPPLY
See all product information
6.250 (6-1/4 inch) x 10 inches, 347 Stainless Steel Round Rod, Rough Turned
Mfr # 347RTRRD6.25L10.1
Zoro # G423123857
product price:Â $1,720.99
/ea
Sold in multiples of 5 for $8,604.95
Free Shipping & Returns
Key Features
Alloy Type
347
Length
10 in
Finish
Rough Turned
Standards
UNS S34700
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
347RTRRD6.25L10.1
Zoro #
G423123857
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
6-1/4 in
Length
10 in
Diameter Tolerance
-0/+1/8 in
Length Tolerance
-0/+0.249 in
Details
Alloy Type
347
Finish
Rough Turned
Standards
UNS S34700
Temper
Annealed
Material
Stainless Steel
Shape
Round Rod
Description
347 stainless steel grade is a stabilized nickel and chromium alloy, with columbium and tantalum added make it deal for long-term work life in high temperatures (800-1500F).
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds) | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.