
Shop ONLINE METAL SUPPLY
See all product information
6.250 (6-1/4 inch) x 12 inches, 17-4 Cond A Stainless Steel Round Rod, Rough Turned
Mfr # 17-4ARTD6.25L12.1
Zoro # G923095401
product price:Â $1,975.99
/ea
Sold in multiples of 5 for $9,879.95
Free Shipping & Returns
Key Features
Alloy Type
17-4
Length
12 in
Material
Stainless Steel
Length Tolerance
-0/+0.249 in
Finish
Rough Turned
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17-4ARTD6.25L12.1
Zoro #
G923095401
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
6-1/4 in
Length
12 in
Length Tolerance
-0/+0.249 in
Diameter Tolerance
-0/+1/8 in
Details
Alloy Type
17-4
Material
Stainless Steel
Finish
Rough Turned
Temper
Cond A
Shape
Round Rod
Standards
AMS 5643, UNS S17400
Description
17-4 Stainless Steel offers high strength and hardness along with excellent corrosion resistance and toughness. Precipitation Hardening, Martensitic (Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds) | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.