Shop ONLINE METAL SUPPLY

6.250 (6-1/4 inch) x 6 inches, 1018 Steel Round Rod, Hot Rolled

  • Mfr # 1018HRRRD6.25L6.1

  • Zoro # G723094734


product price:  $331.99
/ea
Sold in multiples of 12 for $3,983.88
Free Shipping & Returns

Key Features

Material
Steel
Length Tolerance
-0/+0.999 in
Temper
As Rolled
Diameter Tolerance
Oversized
Standards
ASTM A576
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1018HRRRD6.25L6.1
Zoro #
G723094734
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.999 in
Length
6 in
Diameter Tolerance
Oversized
Diameter
6-1/4 in

Details

Material
Steel
Temper
As Rolled
Standards
ASTM A576
Shape
Round Rod
Finish
Hot Rolled
Alloy Type
1018

Description

1018 Carbon Steel is one of the most commonly available grades. This steel alloy is easily formed, machined, welded and fabricated.1018 Hot Rolled Round Bar is produced oversize on diameter to finish at listed size at a minimum.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.