Shop ONLINE METAL SUPPLY

6.500 (6-1/2 inch) x 7 inches, M2 Tool Steel Round Rod, DCF, Oversized

  • Mfr # TSM2RRDCFD6.5L7.1

  • Zoro # G423101275


product price:  $2,081.99
/ea
Sold in multiples of 5 for $10,409.95
Free Shipping & Returns

Key Features

Material
Tool Steel
Length Tolerance
-0/+0.249 in
Temper
Annealed
Alloy Type
M2
Diameter Tolerance
+0.093 to +0.140 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSM2RRDCFD6.5L7.1
Zoro #
G423101275
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.249 in
Length
7 in
Diameter Tolerance
+0.093 to +0.140 in
Diameter
6-1/2 in

Details

Material
Tool Steel
Temper
Annealed
Alloy Type
M2
Shape
Round Rod
Standards
ASTM 681, AISI M2
Finish
Decarb Free

Description

M2 tool steel is a high-speed, molybdenum-based steel alloy known for its high hardness, toughness, and excellent wear resistance, making it ideal for high-performance cutting tools. Alloying elements include molybdenum, tungsten, chromium, and vanadium, which contribute to its strength and ability to withstand high temperatures during machining. Decarb Free Rounds are produced oversize on diameter to finish to listed size.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.