
Shop ONLINE METAL SUPPLY
See all product information
6.750 (6-3/4 inch) x 10 inches, 1018 Steel Round Rod, Hot Rolled
Mfr # 1018HRRRD6.75L10.1
Zoro # G723088559
product price:Â $574.99
/ea
Sold in multiples of 5 for $2,874.95
Free Shipping & Returns
Key Features
Material
Steel
Length Tolerance
-0/+0.999 in
Temper
As Rolled
Alloy Type
1018
Finish
Hot Rolled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1018HRRRD6.75L10.1
Zoro #
G723088559
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.999 in
Length
10 in
Diameter Tolerance
Oversized
Diameter
6-3/4 in
Details
Material
Steel
Temper
As Rolled
Alloy Type
1018
Finish
Hot Rolled
Standards
ASTM A576
Shape
Round Rod
Description
1018 Carbon Steel is one of the most commonly available grades. This steel alloy is easily formed, machined, welded and fabricated.1018 Hot Rolled Round Bar is produced oversize on diameter to finish at listed size at a minimum.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.