Shop ONLINE METAL SUPPLY

7/8 in OD, 0.188 in Wall, 0.500 in ID, 11 in long, 304 Stainless Steel Round Tube, Seamless

  • Mfr # 304SLSRT0.875W0.1875111

  • Zoro # G723007628


product price:  $58.99
/ea
Sold in multiples of 12 for $707.88

Key Features

Alloy Type
304
Length
11 in
Temper
Annealed
Standards
ASTM A269, A213
Wall Thickness Tolerance
+/-10%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304SLSRT0.875W0.1875111
Zoro #
G723007628
UPC #
-
Country of Origin
Multiple

Dimensions

Length
11 in
Wall Thickness
0.188 in
Outside Dia. Tolerance
+/-0.005 in
Outside Diameter
0.875 in
Length Tolerance
Listed length up to plus 1 in
Inside Diameter
0.5 in

Details

Alloy Type
304
Temper
Annealed
Standards
ASTM A269, A213
Wall Thickness Tolerance
+/-10%
Item
Stainless Steel
Shape
Round Tube
Finish
Mill (Unpolished)

Description

Seamless Stainless Steel Round Tube offers a smooth surface both on inside and outside diameters, to allow smooth fluid transfer while offering increased overall psi ratings over welded tube. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.