This item is Discontinued.

Online Metal Supply 7/8 in x 4 in x 18 in, 7075-T651 Aluminum Flat Bar 70756FBT0.875W4L18.1

This item is Discontinued.

Online Metal Supply

7/8 in x 4 in x 18 in, 7075-T651 Aluminum Flat Bar (Discontinued)

Mfr # 70756FBT0.875W4L18.1
Zoro # G723055377
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70756FBT0.875W4L18.1
Zoro #
G723055377
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.875 in
Width Tolerance
Industry Standards
Length Tolerance
Listed length at minimum, plus up to 1 in
Length
18 in
Width
4 in

Details

Temper
T651
Shape
Flat Bar
Thickness Tolerance
Industry Standards
Standards
ASTM B211, AMS QQ-A-225/9
Material
Aluminum
Item
Aluminum
Alloy Type
7075
Finish
Mill (Unpolished)

Description

7075 Aluminum provides the greatest strength commonly available in aluminum bar. Widely used in aircraft applications and where lightweight plus high strength materials are required.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.