
7/8 in x 7/8 in x 8 in, 316 Stainless Steel Square Bar, Cold Finished
Mfr # 316SB0.875W0.875L8.1
Zoro # G923029499
product price:Â $49.45
/ea
Sold in multiples of 12 for $593.40
Key Features
Material
Stainless Steel
Alloy Type
316
Thickness
0.875 in
Standards
UNS S31600, ASTM A276, A479
Thickness Tolerance
Industry Standards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
316SB0.875W0.875L8.1
Zoro #
G923029499
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.875 in
Length
8 in
Width Tolerance
Industry Standards
Length Tolerance
Listed length at minimum, plus up to 1 in
Width
0.875 in
Details
Material
Stainless Steel
Alloy Type
316
Standards
UNS S31600, ASTM A276, A479
Thickness Tolerance
Industry Standards
Shape
Square Bar
Finish
Cold Finished
Temper
Annealed
Description
316 Stainless Steel Square Bar offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.