Shop ONLINE METAL SUPPLY

9/16 in OD, 0.083 in Wall, 0.397 in ID, 18 in long, 304 Stainless Steel Round Tube, Seamless

  • Mfr # 304SLSRT0.5625W0.083181

  • Zoro # G923001242


product price:  $45.19
/ea
Sold in multiples of 8 for $361.52

Key Features

Alloy Type
304
Finish
Mill (Unpolished)
Length
18 in
Length Tolerance
Listed length up to plus 1 in
Outside Diameter
0.563 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304SLSRT0.5625W0.083181
Zoro #
G923001242
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Length Tolerance
Listed length up to plus 1 in
Outside Diameter
0.563 in
Outside Dia. Tolerance
+/-0.005 in
Inside Diameter
0.397 in
Wall Thickness
0.083 in

Details

Alloy Type
304
Finish
Mill (Unpolished)
Standards
ASTM A269, A213
Temper
Annealed
Shape
Round Tube
Item
Stainless Steel
Wall Thickness Tolerance
+/-10%

Description

Seamless Stainless Steel Round Tube offers a smooth surface both on inside and outside diameters, to allow smooth fluid transfer while offering increased overall psi ratings over welded tube. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.