Shop ONLINE METAL SUPPLY
See all product information
9/16 in OD, 0.095 in Wall, 0.373 in ID, 30 in long, 304 Stainless Steel Round Tube, Seamless
Mfr # 304SLSRT0.5625W0.095301
Zoro # G723005600
product price:Â $57.35
/ea
Sold in multiples of 5 for $286.75
Key Features
Alloy Type
304
Length
30 in
Wall Thickness
0.095 in
Outside Diameter
0.563 in
Outside Dia. Tolerance
+/-0.005 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304SLSRT0.5625W0.095301
Zoro #
G723005600
UPC #
-
Country of Origin
Multiple
Dimensions
Length
30 in
Wall Thickness
0.095 in
Outside Diameter
0.563 in
Outside Dia. Tolerance
+/-0.005 in
Inside Diameter
0.373 in
Length Tolerance
Listed length up to plus 1 in
Details
Alloy Type
304
Item
Stainless Steel
Standards
ASTM A269, A213
Wall Thickness Tolerance
+/-10%
Shape
Round Tube
Temper
Annealed
Finish
Mill (Unpolished)
Description
Seamless Stainless Steel Round Tube offers a smooth surface both on inside and outside diameters, to allow smooth fluid transfer while offering increased overall psi ratings over welded tube. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.