Onlinemetals
0.015" Blue Tempered Spring Steel Sheet 1075
Mfr # 26234
Zoro # G707069123
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Length 12.375
- Thickness 0.015
- Material Carbon Steel
- Finish Scaleless
Explore More Products
- ONLINEMETALS 2" x 2" x 0.0625" Anodized Aluminum Angle 6063-T5 Black 24942
- ONLINEMETALS 2" x 2" x 0.0625" Anodized Aluminum Angle 6063-T5 Black 24942
- ONLINEMETALS 0.5" x 0.5" x 0.0625" Anodized Aluminum Angle 6063-T5 Clear 22648
- ONLINEMETALS 1" x 2" x 0.25" Stainless Angle 304/304L 23549
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded 22623
- ONLINEMETALS 0.75" Nickel Round Bar 400 22625
- ONLINEMETALS 0.75" HDPE Plate Black Marine Board 21740
- ONLINEMETALS 7.75" OD x 1" Wall x 5.75" ID Stainless Round Tube 304 26676
- ONLINEMETALS 6.5" OD x 0.375" Wall x 5.75" ID Stainless Round Tube 316 26783
- ONLINEMETALS 05 Hole x 16 Carbon Steel Expanded A36Standard, 24 x 36 22554
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.3125" Stagger Stainless Perforated Sheet 304 Round Hole 13514
- Onlinemetals Stainless Steel Sheets