Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.0162" Copper Sheet Astm B370
Mfr # 4381
Zoro # G607076474
product price: $326.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$326.99
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type ASTM B370
- Thickness 0.016
- Width 36
- Length 96
Product Information
- Brand Onlinemetals
- MFR # 4381
- Zoro # G607076474
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 36 |
Length | 96 |
Details
Description
Copper Sheet ASTM B370, also known as roofing copper, provides high ductility, durability, and corrosion resistance B370 is 99 pure copper, and is often referred to by different numbers by different manufacturers as part of branding, but don't let that confuse you B370 will naturally patina with age It is used for roofing, interior decoration, and jewelry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Ball, 1/4 in, Black, Standard, PK10 (BULK-RB-H70-2)
- ZORO SELECT Cork Roll, BB13, 5.5mm Th, 48 In x 8 Ft (4NLY5)
- ZORO SELECT Polyurethane Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 12"L (BULK-RS-P60-10)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.177" Thick (BULK-PS-PC-595)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/16Tx1 1/2 Inx6ft (4YTZ1)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X.75-36)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16Tx1/2 Inx6 ft (4YTY7)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/8Tx1 1/4 Inx6 ft (4YTY1)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock