Shop All Stainless Steel Sheets
Onlinemetals
0.025" Blue Tempered Spring Steel Sheet 1095
Mfr # 26229
Zoro # G907069039
product price: $227.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$227.99
Free 30-Day Returns
Key Features
- Width 96
- Length 12.375
- Thickness 0.025
- Finish Scaleless
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 26229
- Zoro # G907069039
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 96 |
Length | 12.375 |
Details
Description
Stainless Perforated Sheet 304 offers a great mix of strength, corrosion resistance in most situations outside of marine environments, and light weight If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Perforated Sheet is popular for filters, covers, artwork, and security grates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Yellow (878804)
- VISUAL WORKPLACE Foam Tool Organizer, 1/4" Blue, 12"x16" (30-1520-1216-608)
- ZORO SELECT Rod, Steel, 1215, 1 In Dia x 3 Ft L (2HJY3)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 3/8 in Dia. (45r1.375-12)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- Onlinemetals Stainless Steel Sheets