Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.025" Copper Sheet 101-H02
Mfr # 20221
Zoro # G307075494
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 101
- Thickness 0.025
- Width 12
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 20221
- Zoro # G307075494
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 12 |
Length | 48 |
Details
Description
Copper Sheet 101 is popular for its appearance, thermal conductivity, and ease of workingmachining Copper 101 is a versatile and useful alloy and will develop a green patina with time Our customers frequently use this size as a substitute for 07 mm copper sheet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 5 x 5" x 0.100", Pk5 (36D768)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E (ZTRIM-341)
- E. JAMES Rubber, Neoprene Spring, 3/8", 12"x12", 70A (2080-3/8A)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879160)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT Plate Stock, SS, 304/304L, 3/16 x 12 x12 In (4ZDT5)
- ZORO SELECT Plate Stock, SS, 1/2 in.W, 0.018" Thickness (87157)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx1/2 Inx6 ft (4YTX6)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/8Tx1 1/4 Inx6 ft (4YTY1)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock