Shop All Stainless Steel Sheets
Onlinemetals
0.032" Titanium Sheet 6Al-4V Grade 5
Mfr # 24949
Zoro # G607068806
product price: $2,801.99
/ea
Free Shipping & Returns
$2,801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Length 24
- Thickness 0.032
- Material Titanium
Product Information
- Brand Onlinemetals
- MFR # 24949
- Zoro # G607068806
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 |
Length | 24 |
Details
Description
Titanium SheetPlate 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick (PS-CACT-66)
- ONLINEMETALS 0.5" Copper Round Bar 101-H04 (13899)
- ZORO SELECT Slotted Shim 5 x 5" x 0.075", Pk10 (36D767)
- K&S PRECISION METALS Solid Brass Rod .072 X 12in, 3PK (8169)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- Onlinemetals Stainless Steel Sheets