Shop All Stainless Steel Sheets
Onlinemetals
0.04" Brass Sheet 260 Soft Annealed
Mfr # 23628
Zoro # G607069117
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Length 36
- Thickness 0.04
- Material Brass
Product Information
- Brand Onlinemetals
- MFR # 23628
- Zoro # G607069117
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 36 |
Length | 36 |
Details
Description
Brass Sheet 260 is strong, corrosion resistant, easily machined, and is also the most ductile of the yellow brasses It can be easily polished though it shouldn't be brazed due to the high zinc content 260 is typically used in architecture, electrical parts, fasters, radiator components, decorative hardware, and ammunition casings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .003x6x50" (003-6-50)
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-NHS40-25)
- ONLINEMETALS 1.75" OD x 0.032" Wall x 1.686" ID Brass Round Tube-H58 Seamless (20303)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Roll, 36"x10 ft., Black, 70A (BULK-RS-NHS70-205)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- Onlinemetals Stainless Steel Sheets