Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.05" Brass Sheet 260-H02
Mfr # 1593
Zoro # G007077583
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 260
- Thickness 0.05
- Width 36
- Length 36
Product Information
- Brand Onlinemetals
- MFR # 1593
- Zoro # G007077583
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 36 |
Length | 36 |
Details
Description
16 GA 005 C260 Cartridge Half Hard Brass Sheet is commonly used for radiator components, door hardware and ammunition casings It can be soldered, brazed and welded and is highly formable C260 is not heat treatable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Shim 5/8 x 1 x .062 FH PL Oil (SHIM-0625-062)
- PROFESSIONAL PLASTICS Black Pipe Grade HDPE Sheet, 2.000 X 48.000 X 96.000 [Each] (SHDPEPIPEGRDBK2.000X48X96)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-PP-16)
- ZORO SELECT Felt Sheets (BULK-FS-PET-23)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18670_24_0)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18689_24_0)
- ZORO SELECT Blank Stock, Rect, SS, 1/4Tx1 1/2 In Wx6 ft (4YTU8)
- STANLEY Steel Flat Bar Galv 1/8X3/4X48 (N179-994)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock