Onlinemetals
0.06" Thick x 0.25" Hole x 0.3125" Stagger Stainless Perforated Sheet 316 Round Hole
- Zoro #: G207151113
- Mfr #: 24895
Hover or click to zoom Tap to zoom
Key Features
- Width: 36
- Length: 12
- Thickness: 0.06
- Material: Stainless Steel
- Item: Stainless Steel Round Tube 316
$412.75
Subtotal: $412.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #24895 Specifications
- Zoro #: G207151113
- Mfr #: 24895
- Width: 36
- Length: 12
- Thickness: 0.06
- Material: Stainless Steel
- Item: Stainless Steel Round Tube 316
- Country of Origin (subject to change): United States
Description
Stainless Perforated Sheet 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipmentPerforated Sheet is popular for filters, covers, artwork, and security grates
Reviews of Onlinemetals #24895
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant 21839
- ONLINEMETALS 1" Silicon Manganese Bronze Round Bar 673 23320
- ONLINEMETALS 0.5" Aluminum Sheet 5086-H32 23723
- ONLINEMETALS 0.125" Brass Sheet 260 Soft Annealed 23630
- ONLINEMETALS 0.22" Acrylic Sheet Extruded White 3015 21806
- ONLINEMETALS 7.5" OD x 1.5" Wall x 4.5" ID Stainless Round Tube 316 26806
- ONLINEMETALS 0.4375" Copper Round Bar 145-H02 21965
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant 21839
- ONLINEMETALS 0.75" x 2.25" Carbon Steel Rectangle Bar 1018 Cold Finish 22235
- ONLINEMETALS 7.5" OD x 1" Wall x 5.5" ID Stainless Round Tube 316 26805
- ONLINEMETALS 8" OD x 1.5" Wall x 5" ID Stainless Round Tube 316 26817
- Onlinemetals Stainless Steel Sheets