Shop All Stainless Steel Sheets
Onlinemetals
0.06" Thick x 0.25" Hole x 0.3125" Stagger Stainless Perforated Sheet 316 Round Hole
Mfr # 24895
Zoro # G807151353
Free Shipping & Returns
$1,719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Thickness 0.06
- Material Stainless Steel
Product Information
- Brand Onlinemetals
- MFR # 24895
- Zoro # G807151353
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 |
Length | 48 |
Details
Description
Stainless Perforated Sheet 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipmentPerforated Sheet is popular for filters, covers, artwork, and security grates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1" Dia. (2XPE9)
- E. JAMES Sheet Rubber, 1/8, 36" X 4ft Natural Gum (387-1/8X36X4)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.018 in Wire Dia (3014090)
- ONLINEMETALS 2.5" OD x 0.032" Wall x 2.436" ID Brass Round Tube-H58 Seamless (24325)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- Onlinemetals Stainless Steel Sheets