Shop All Stainless Steel Sheets
Onlinemetals
0.06" Thick x 0.5" Hole x 0.6875" Stagger Stainless Perforated Sheet 316 Round Hole
Mfr # 24893
Zoro # G607150495
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Length 12
- Thickness 0.06
- Material Stainless Steel
Product Information
- Brand Onlinemetals
- MFR # 24893
- Zoro # G607150495
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 24 |
Length | 12 |
Details
Description
Stainless Perforated Sheet 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipmentPerforated Sheet is popular for filters, covers, artwork, and security grates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Neoprene Sheet - Adhesive-Backed - 0.25" Thick x 2" Width x 36" Length - 50A Durometer - Black (30-S50-250)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 70A - 1/8" T x 12" W x 10 ft. L (BULK-RS-NHS70-199)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx18 InW, 50Ft (4UGH4)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 42 in W, 10 15/16 in D, Checker Plate (20188S125-TRD3)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- Onlinemetals Stainless Steel Sheets