Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.08" Copper Sheet 110-1/8-1/4 Hard
Mfr # 4383
Zoro # G107077452
product price: $1,338.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,338.99
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Thickness 0.08
- Width 36
- Length 96
Product Information
- Brand Onlinemetals
- MFR # 4383
- Zoro # G107077452
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 36 |
Length | 96 |
Details
Description
Copper Sheet 110 1418 Hard offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1-1/4" Dia. (1YVF6)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (4796_12_0)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 60A (BULK-RS-H60-12)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.250" Thick (PS-UHMW-ET-6)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx3 In x 6 ft (4YTY4)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx6 In x 6 ft (4YTY6)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18654_24_0)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X1.5-36)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock