Onlinemetals
0.09" Stainless Sheet 304-Annealed 2B
Mfr # 14647
Zoro # G407150688
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,563.99
Free 30-Day Returns
Key Features
- Width 120
- Length 48
- Thickness 0.09
- Finish 2B
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 14647
- Zoro # G407150688
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 120 |
Length | 48 |
Thickness | 0.09 |
Details
Finish | 2B |
Item | Plastic Round Rod Acetal |
Material | Stainless Steel |
Description
Stainless SheetPlate 304304L 2B offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment The 2B finish is a matte mill finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Sheet, 70A, 36"x24"x0.25", Black (BULK-RS-N70-303)
- ZORO SELECT Frosted Polycarbonate Film Stock 48" L x 24" W x 0.005" Thick (BULK-PF-PC-87)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/8" Dia. (22JL46)
- ZORO SELECT Foam Sheet, Closed Cell, 48 in W, 48 in L, 2 in Thick, Gray (ZUSA-XPE-4)
- ONLINEMETALS 0.025" Blue Tempered Spring Steel Sheet 1095 (26229)
- ONLINEMETALS 0.118" Polycarbonate Sheet AR2 Abrasion Resistant (21838)
- ONLINEMETALS 0.75" OD x 0.049" Wall x 0.652" ID Brass Round Tube-H58 Seamless (23480)
- ONLINEMETALS 0.062" Blue Tempered Spring Steel Sheet 1095 (26232)
- ONLINEMETALS 0.06" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 316 Round Hole (24897)
- ONLINEMETALS 0.062" Blue Tempered Spring Steel Sheet 1075 (26238)
- ONLINEMETALS 7.75" OD x 0.5" Wall x 6.75" ID Stainless Round Tube 304 (26674)
- Onlinemetals Stainless Steel Sheets