Shop All Stainless Steel Sheets
Onlinemetals
0.09" Stainless Sheet 304-Annealed 2B
Mfr # 14647
Zoro # G607150624
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Length 24
- Thickness 0.09
- Finish 2B
- Material Stainless Steel
Product Information
- Brand Onlinemetals
- MFR # 14647
- Zoro # G607150624
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 |
Length | 24 |
Details
Description
Stainless SheetPlate 304304L 2B offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment The 2B finish is a matte mill finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.0010x1/2 ID, PK10 (24121)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx4 Ft L (6SH22X12-48)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 12 L. (6562)
- POLY-AMERICA Poly Film 12X200Ft 1.5Mil Clr (CF01512-200C)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- Onlinemetals Stainless Steel Sheets