Shop All Stainless Steel Sheets
Onlinemetals
0.118" Acrylic Sheet Extruded White 2447
Mfr # 21926
Zoro # G907068858
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Length 12
- Thickness 0.118
- Material Plastic
- Color White 2447
Product Information
- Brand Onlinemetals
- MFR # 21926
- Zoro # G907068858
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 36 |
Length | 12 |
Details
Description
Plastic Sheet Acrylic Extruded White 2447 is extremely dimensionaly stable, highly weather resistant, impact resistant, lightweight, durable, and heat resistant Acrylic can also be thermoformed or molded easily, making it popular across a wide range of industries It is typically used for conveyor shields, doors handles, electronic fences, equipment enclosures, forklift shields, guides, museum cases, security barriers, signs, security barriers, window handles, and shower rods
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Viton, 3/16 In Dia, 25 Ft (ZUSA-RC-31)
- ZERUST Zerust Blue VCI Poly Sheeting, 4 Mil, 48 (100-M-00045)
- ZORO SELECT Rubber Cord, Neoprene, 3/32 In Dia, 25 Ft (ZUSA-RC-1006)
- ZORO SELECT Rubber Roll, 1/8" Thickness, 36 " W (BULK-RS-P60-3)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- Onlinemetals Stainless Steel Sheets