Shop All Stainless Steel Sheets
Onlinemetals
0.125" Brass Sheet 260 Soft Annealed
Mfr # 23630
Zoro # G607069209
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Length 24
- Thickness 0.125
- Material Brass
Product Information
- Brand Onlinemetals
- MFR # 23630
- Zoro # G607069209
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 36 |
Length | 24 |
Details
Description
Brass Sheet 260 is strong, corrosion resistant, easily machined, and is also the most ductile of the yellow brasses It can be easily polished though it shouldn't be brazed due to the high zinc content 260 is typically used in architecture, electrical parts, fasters, radiator components, decorative hardware, and ammunition casings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 12" W x 1/4" Thick (BULK-PS-PE-833)
- ZORO SELECT Slotted Shim 5 x 5" x 0.010", Pk20 (36D762)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 3 Ft (2HJJ4)
- PROFESSIONAL PLASTICS Rexolite 72 L, 0.5 W (RREX.250X96.000-1422)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- Onlinemetals Stainless Steel Sheets