Shop All Stainless Steel Sheets
Onlinemetals
0.125" Copper Sheet 110-O
Mfr # 23533
Zoro # G107068740
product price: $1,596.99
/ea
Free Shipping & Returns
$1,596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Length 36
- Thickness 0.125
- Material Copper
Product Information
- Brand Onlinemetals
- MFR # 23533
- Zoro # G107068740
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 |
Length | 36 |
Details
Description
Copper Sheet 110 O offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts HEAT TREATMENT IS NECESSARY TO PROVIDE STRENGTH, AS O TEMPER IS EXTREMELY SOFT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6063-T6 Extruded (18129)
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 1/8" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N50-106)
- ZORO SELECT Brass Angle (9887)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.732 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/8A-250)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- Onlinemetals Stainless Steel Sheets