Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.125" PVC Sheet Type 1 Gray
Mfr # 21765
Zoro # G207082660
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type PVC
- Thickness 0.125
- Width 12
- Length 12
Product Information
- Brand Onlinemetals
- MFR # 21765
- Zoro # G207082660
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 12 |
Length | 12 |
Details
Description
Plastic Sheet PVC has great corrosion resistance, excellent chemical resistance, and excellent thermoforming and machining capabilities The impact resistance and durability of PVC are rated as normal Max operational temperatures are 140 F It is typically used for dust collection systems, ceiling materials, corrosion control equipment, flues, vents, lab equipment, acid fume hoods and ducts, waterproof covers, and storage tanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 120 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C10)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1/8" Thick (BULK-PS-UHMW-202)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 10 Ft. (ZUSA-RC-1822)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ZORO SELECT Plate Stock, SS, 304/304L, 1/4 x 6 x 6 In (4P.25X6-6)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X1.5-36)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16 Tx1 Inx 6 ft (4YTY8)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18654_24_0)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock