Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.125" x 0.75" Stainless Rectangle Bar 316/316L
Mfr # 638
Zoro # G407072614
product price: $112.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$112.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thickness 0.125
- Length 144
Product Information
- Brand Onlinemetals
- MFR # 638
- Zoro # G407072614
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Description
Stainless Rectangle Bar 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 1-3/4" Dia. (1YVL1)
- ZORO SELECT PVC Type 1 Plastic Sheet 32" L x 16" W x 1/4" Thick (BULK-PS-PVC-360)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-UHMW-395)
- E. JAMES Rubber Strip, SBR, 1/8"Thick, 36"x6", 70A (1500-1/8Z)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ZORO SELECT Plate Stock, SS, 1/2 in.W, 0.018" Thickness (87157)
- ZORO SELECT Blank Stock, Sq, 316 SS, 1 x 1 In x 6 ft L (4YTR8)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx1/2 Inx6 ft (4YTX6)
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS0.25x24x242)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock