Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.125" x 1.5" Stainless Rectangle Bar 304/304L
Mfr # 4390
Zoro # G707077289
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.125
- Width 1.5
- Length 24
Product Information
- Brand Onlinemetals
- MFR # 4390
- Zoro # G707077289
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.5 |
Length | 24 |
Details
Description
Stainless Rectangle Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aramid/Buna-N Gasket Sheet, 1/8" Thick x 60" Wide x 60" L (BULK-FGSM-AH-2)
- ZORO SELECT Black Nylon 6/6 Plastic Sheet Stock 48" L x 4" W x 1/2" Thick (PS-NYL-MS-27)
- ZORO SELECT Flat Stock, 0.188", 1" W, 6 ft. (CUREC00082)
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4140-Annealed Cold Finish (15488)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18645_24_0)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.188-36)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx2 In x 6 ft (4YUA3)
- ZORO SELECT Plate Stock, SS, 1/2 in.W, 0.018" Thickness (87157)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock