Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.1562" Stainless Round Bar 303-Annealed Cold Finish
Mfr # 20823
Zoro # G807156242
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Length 96
- Standards AMS 5640, ASTM A582
Product Information
- Brand Onlinemetals
- MFR # 20823
- Zoro # G807156242
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 96 |
Details
Description
Stainless Round Bar 303 is one of the easiest stainless steel alloys to machine, grind and polish Toughness and corrosion resistance are slightly lower than most other stainless steels as a result It is typically used in aircraft applications, machine parts, pump and valve parts, architectural applications, nuts, and bolts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Sponge Sheet, L 12 in, Black (ZUSANATSR-37)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 12"x12", 60A (BULK-RS-E60-51)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 120 in W, 100 ft L, 0.018 in Wire Dia, Black (3019189)
- ZORO SELECT Music Wire, Type 302 SS, 0.0625 In (29062)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx3 In x 6 ft (4YTY4)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx4 In x 6 ft (4YUA7)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx2 In x 6 ft (4YUA3)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx1/2 Inx6 ft (4YTX6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock