Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.1875" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 6817
Zoro # G307073384
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1018
- Thickness 0.188
- Width 1.5
- Length 72
Product Information
- Brand Onlinemetals
- MFR # 6817
- Zoro # G307073384
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.5 |
Length | 72 |
Details
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/4 In T, 1 x1 L (HP.25X12-12)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 24" L, 12" W (ZUSAGSST1/16-12X24)
- ZORO SELECT Rod, 4140, 2 3/4 In Dia x 3 Ft L, BHN 321 (2KUG4)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (10615_72_0)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/32 in. dia., PK2 (87133)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx6 In x 6 ft (4YTY6)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/4 Tx1/4 In W, 6 ft (4YTT5)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx1/2 Inx6 ft (4YTX6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock