Shop All Stainless Steel Sheets
Onlinemetals
0.236" ABS Sheet Black
Mfr # 21790
Zoro # G307069127
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Length 12
- Thickness 0.236
- Material Plastic
- Color Black
Product Information
- Brand Onlinemetals
- MFR # 21790
- Zoro # G307069127
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 |
Length | 12 |
Details
Description
Plastic Sheet ABS offers strength, stiffness, impact resistance, and easy machinability all at a low cost ABS is also easy to paint, glue, and vacuuform It is typically used in machined prototypes, support blocks, structural components, and housing covers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graphite Rod, Graphite, Black, 12" L (ZUSA-UT2E-2)
- HHIP MT4 To JT3 Tang End Drill Chuck Arbor (3700-0160)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black (ZUSANSR-308)
- ONLINEMETALS 2.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9917)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- Onlinemetals Stainless Steel Sheets